N228ZN - BLTF 3/8" Spring Nut

Eaton

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.36 (Per 100)

In-Stock: 790 available locally (Avondale, AZ) (change location)
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
N228ZN
Manufacturer
Eaton
Manufacturer's Part Number
N228ZN
Description
BLTF 3/8" Spring Nut
Spring Nut, Steel, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3/8 In Thickness, 0.1 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403638 / 00781011403638
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$141.36 (Per 100)
Stock Availability
Avondale
790 (Check another store)
Phoenix
22,745
All Stores
96,041
Resources
Images
 
 
N228ZN - Small Image
 
N228ZN - Large Image
 
N228ZN - Large Image
Attachments
 
 
N228ZN - Specification Sheet
Other Links
 
 
N228ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Thickness
3/8 in
Descriptions
Description
BLTD 3/8" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3/8 in Thickness, 0.1 lb
Short Description
Spring Nut, Steel, Zinc Plated, 3/8 in - 16, 3/8 in
extra long description
B-LINE N228ZN SPRING NUT, 3/8"-16 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Thickness 3/8 In, Weight 9.3 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
3/8 in - 16
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
dimensions
1.8750 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N228ZN
Brand
Eaton
GTIN
00781011403638
UPC
781011403638
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercia
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96,041

Location search:

* All prices subject to change.

Begin Live Chat