N224HDG - BLTD 1/4" HDG Spring Nut

Eaton

  • $4.79 (Each)
  • $4.79 (Each)

  • $479.00 (Per 100)
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
N224HDG
Manufacturer
Eaton
Manufacturer's Part Number
N224HDG
Description
BLTD 1/4" HDG Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.31"W, Steel, Hot-Dipped Galvanized, 3/8”-16 Bolt Size, 250 LBS Load, 300 LBS Load
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
799038563709 / 00799038563709
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Standard Packaging
$479.00 (Per 100)
Resources
Images
 
 
N224HDG - Small Image
 
N224HDG - Large Image
Attachments
 
 
N224HDG - Specification Sheet
Other Links
 
 
N224HDG - Other
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
Hot-Dipped Galvanized
Descriptions
extra long description
B-LINE N224HDG N224HDG
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTD 1/4" HDG SPRING NUT
Product Type
N224HDG
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.31"W, Steel, Hot-dipped galvanized, 3/8”-16 bolt size, 250 lbs load, 300 lbs load
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
dimensions
1.7500 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N224HDG
Brand
Eaton
GTIN
00799038563709
UPC
799038563709
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight per each
0.067
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Struct
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat