N223SS6 - BLTF 5/16"-18 SS6 Spring Nut

Eaton

  • $23.68 (Each)
  • $23.68 (Each)

  • $2,367.54 (Per 100)
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
N223SS6
Manufacturer
Eaton
Manufacturer's Part Number
N223SS6
Description
BLTF 5/16"-18 SS6 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 5/16"-18 Bolt Size, 250 LBS Load, 450 LBS Load
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011017897 / 00781011017897
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Carton
$23.68 (Each)
Resources
Images
 
 
N223SS6 - Large Image
Other Links
 
 
N223SS6 - Other
Attachments
 
 
N223SS6 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
5/16 In-18 TPI
Descriptions
Description
BLTF 5/16"-18 SS6 SPRING NUT
Product Type
Spring Nut, 5/16"-18 Thread, 1/4" Nut, SSL 316
extra long description
B-LINE N223SS6 SPRING NUT, 5/16"-18
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Stainless steel type 316, 5/16"-18 bolt size, 250 lbs load, 450 lbs load
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Additional Information
dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N223SS6
Brand
Eaton
GTIN
00781011017897
UPC
781011017897
Taxonomies, Classifications, and Categories
Type
Spring Nut
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresUtilityCo
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat