BU58 - SPRG Unv BM Clamp, 5/16-1/2FLNG

Eaton

  • $1.61 (Each)
  • $1.61 (Each)

  • $161.46 (Per 100)
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
BU58
Manufacturer
Eaton
Manufacturer's Part Number
BU58
Description
SPRG Unv BM Clamp, 5/16-1/2FLNG
Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065LBS, Universal Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011196059 / 00781011196059
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$1.61 (Each)
Standard Packaging
$161.46 (Per 100)
Resources
Attachments
 
 
BU58 - Specification Sheet
Other Links
 
 
BU58 - Other
Images
 
 
BU58 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG UNV BM CLAMP,5/16-1/2FLNG
Product Type
Universal BM FS, 5/16" to 1/2" Flange
extra long description
B-LINE BU-5-8 UNIVERSAL BM FS, 5/16
Features
Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment.
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, Flange Thickness 5/16 To 1/2 In
Long Description
Eaton B-Line series beam fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.065lbs, Universal beam fasteners, .31" Min mount size, .5" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BU58
Brand
Eaton
GTIN
00781011196059
UPC
781011196059
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam fasteners
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Beam
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BU58.
Jump To:

Similar Items

Similar items are close alternatives to BU58, though they may not be 100% alike.

Hammer-On Flange Clip, Bottom Mount, Spring Steel, 5/16"1/2" Flange
  • Our Part #: M58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M58
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($192.40) ·
M58 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BU58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU58 Eaton B-Line 00781011196059
BU-5-8 Eaton B-Line 00078101119600
M58 ERICO 78285617100
BC516 Garvin Industries 00785592983312
BC516 Minerallac 00784610182010
18014 Morris 00601986180146
M58 nVent-Thermal Management 00782856171003
PM58 Panduit 00074983629862
SSF-BH1/2 Thomas & Betts 00785991201703

* All prices subject to change.

Begin Live Chat