BR204T - SPRG 1-1/4" Bridle Ring, 1/4"-20X9/16

Eaton

  • $4.82 (Each)
  • $4.82 (Each)

  • $482.38 (Per 100)

In-Stock: 25 available locally (Pearland, TX) (change location)
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
BR204T
Manufacturer
Eaton
Manufacturer's Part Number
BR204T
Description
SPRG 1-1/4" Bridle Ring, 1/4"-20X9/16
Threaded Bridle Ring, 50 LB (Static) Load Rating, 1/4-20 X 9/16 In Thread Size, Steel, Zinc Plated, 1-1/4 In Size, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011195656 / 00781011195656
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$4.82 (Each)
Standard Packaging
$482.38 (Per 100)
Stock Availability
Pearland
25 (Check another store)
Deer Park
363
All Stores
17,122
Resources
Images
 
 
BR204T - Small Image
 
BR204T - Large Image
 
BR204T - Large Image
Specifications Sheets
 
 
BR204T - Specification Sheet
Attachments
 
 
BR204T - Specification Sheet
Brochures
 
 
BR204T - Brochure
Other Links
 
 
BR204T - Other
 
BR204T - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
Threaded Bridle Ring
Long Description
Threaded Bridle Ring, 50 lb (Static) Load Rating, 1/4-20 x 9/16 in Thread Size, Steel, Zinc Plated, 1-1/4 in Size, 0.07 lb
Short Description
Threaded Bridle Ring, 1/4-20 x 9/16 in, Steel
Special Features
Supports Low Voltage Communication Cables from Beams or Rods when Used with Other Fasteners
Description
SPRG 1-1/4" BRIDLE RING, 1/4"-20X9/16
extra long description
B-LINE BR-20-4T THREADED BRIDLE RIN
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Construction
ONE PIECE
Additional Information
Load Rating
50 lb (Static)
Thread Size
1/4-20 x 9/16 in
package quantity
100 BX
Standards Met
UL (Canada and US) Listed
for use with
Comm Data Fasteners;Wire Fasteners;Low Voltage Communication Cables
Made in USA
yes
dimensions
X X 1.7500 IN
Manufacturer Information
Manufacturers Part Number
BR204T
Brand
Eaton
GTIN
00781011195656
UPC
781011195656
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bridle ring and accessories
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Beam, Rod
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR204T.
Jump To:

Similar Items

Similar items are close alternatives to BR204T, though they may not be 100% alike.

Threaded Bridle Ring, 1.25" Dia, 1/4" Screw, Metal
  • Our Part #: 4BRT20
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4BRT20
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($292.05) ·
4BRT20 - Erico, Inc. Eritec-Caddy

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR204T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR-20-4T Eaton B-Line 00781011195656
BR-125 Garvin Industries 00785592555113
646R Minerallac 00784610386463
18421 Morris 00601986184212
4BRT20 nVent-Thermal Management 00782856769750

* All prices subject to change.

Begin Live Chat