BPR1 - 1G Protector PLT

Eaton

  • $2.37 (Each)
  • $2.37 (Each)

  • $118.27 (Per 50)

  • $236.54 (Per 100)
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
BPR1
Manufacturer
Eaton
Manufacturer's Part Number
BPR1
Description
1G Protector PLT
Eaton B-Line Series Metal Protector Plates For Receptacles, Gfci, Decorator or Other Wiring Devices; For One Device Only.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121702 - Cable clips
UPC/GTIN
782051491975 / 00782051491975
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Carton
$118.27 (Per 50)
Standard Packaging
$2.37 (Each)
Resources
Images
 
 
BPR1 - Large Image
 
BPR1 - Small Image
Attachments
 
 
BPR1 - Specification Sheet
Brochures
 
 
BPR1 - Brochure
Other Links
 
 
BPR1 - Other
 
BPR1 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
N/A
Descriptions
Description
1G PROTECTOR PLT
Product Type
Metal Protector PLT One Device Receptacle & Gfci
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
extra long description
B-LINE BPR1 METAL PROTECTOR PLT ON
Long Description
Eaton B-Line series metal protector plates for receptacles, GFCI, decorator or other wiring devices; for one device only.
Construction
ONE PIECE
Special Features
Weight 2.7 Lb per 100
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BPR1
GTIN
00782051491975
UPC
782051491975
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box support fasteners
Packaging
Weight per each
0.08
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
Not Applicable,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BPR1.
Jump To:

Cross Referenced

These items are similar to BPR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BPR1 Eaton B-Line 00782051491975
WPPDUP Garvin Industries n/a

* All prices subject to change.

Begin Live Chat