BP8P12 - SPRG 1/2" - 3/4" CNDT to CNDT FSTNR

Eaton

  • $2.76 (Each)
  • $2.76 (Each)

  • $276.12 (Per 100)
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
BP8P12
Manufacturer
Eaton
Manufacturer's Part Number
BP-8-P-12
Description
SPRG 1/2" - 3/4" CNDT to CNDT FSTNR
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.057LBS, Conduit Size: 0.5" to 0.75", Push-Type Conduit to Conduit Fasteners, 25 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011192952 / 00781011192952
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.76 (Each)
Carton
$2.76 (Each)
Standard Packaging
$276.12 (Per 100)
Resources
Images
 
 
BP8P12 - Large Image
Attachments
 
 
BP8P12 - Specification Sheet
Other Links
 
 
BP8P12 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 To 3/4 In
Descriptions
Description
SPRG 1/2" - 3/4" CNDT TO CNDT FSTNR
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.057lbs, Conduit size: 0.5" to 0.75", Push-type conduit to conduit fasteners, 25 lbs load capacity
Special Features
Static Load Capacity 25 Lb
Construction
TWO PIECE
Product Type
Conduit to Conduit, 1/2" to 3/4" Emt
extra long description
B-LINE BP-8-P-12 CONDUIT TO CONDUIT
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BP-8-P-12
Brand
Eaton
GTIN
00781011192952
UPC
781011192952
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Conduit to conduit fastener
Packaging
Weight per each
0.057
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP8P12.
Jump To:

Cross Referenced

These items are similar to BP8P12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BP-8-P-12 Eaton B-Line 00781011192952
BP8P12 Eaton B-Line 78101119295
8P12P ERICO 78285680262
CHB-5075 Garvin Industries 00785592123053
HIC5075 Minerallac 00784610187015
8P12P nVent-Thermal Management 00782856802624
P8P12P Panduit 00074983633036
SSFCS12S34 Thomas & Betts 00785991203448
SSFCS1/2-S3/4 Thomas & Betts 78599120344

* All prices subject to change.

Begin Live Chat