BL250 - SPRG 2-1/2" CNDT/CBL Clamp

Eaton

  • $7.20 (Each)
  • $7.20 (Each)

  • $360.00 (Per 50)
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
BL250
Manufacturer
Eaton
Manufacturer's Part Number
BL250
Description
SPRG 2-1/2" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.457LBS, Conduit Size: 2.5" Emt/Rigid, Conduit and Cable Clamps, 2.576" Max Mount Size, 3.06" Min, 350 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601692 / 00799038601692
Weight per unit
0.406 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.20 (Each)
Standard Packaging
$360.00 (Per 50)
Resources
Attachments
 
 
BL250 - Specification Sheet
Images
 
 
BL250 - Large Image
 
BL250 - Small Image
Other Links
 
 
BL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GLV
Descriptions
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Product Type
Conduit & CBL Clamp, 2-1/2" Emt & Rigid, G90
extra long description
B-LINE BL250 CONDUIT & CBL CLAMP, 2
Description
SPRG 2-1/2" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.457lbs, Conduit size: 2.5" EMT/Rigid, Conduit and cable clamps, 2.576" Max mount size, 3.06" Min, 350 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL250
Brand
Eaton
GTIN
00799038601692
UPC
799038601692
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable clamp
Packaging
Weight per each
0.406
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat