BL075 - SPRG 3/4" CNDT/CBL Clamp

Eaton

  • $2.40 (Each)
  • $2.40 (Each)

  • $240.46 (Per 100)
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
BL075
Manufacturer
Eaton
Manufacturer's Part Number
BL075
Description
SPRG 3/4" CNDT/CBL Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.157LBS, Conduit Size: 0.75" Emt/Rigid, Conduit and Cable Clamps, .86" Max Mount Size, 1.11" Min, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038601630 / 00799038601630
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Carton
$2.40 (Each)
Resources
Attachments
 
 
BL075 - Specification Sheet
Images
 
 
BL075 - Large Image
 
BL075 - Small Image
Other Links
 
 
BL075 - Other
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
GLV
Descriptions
Product Type
Conduit & CBL Clamp, 3/4" Emt & Rigid, G90
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
extra long description
B-LINE BL075 CONDUIT & CBL CLAMP, 3
Description
SPRG 3/4" CNDT/CBL CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.157lbs, Conduit size: 0.75" EMT/Rigid, Conduit and cable clamps, .86" Max mount size, 1.11" Min, 200 lbs load capacity, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BL075
Brand
Eaton
GTIN
00799038601630
UPC
799038601630
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Conduit and cable clamp
Packaging
Weight per each
0.128
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat