BKH094120K - SPRG 3/32X120" Wire Rope HK End Kit

Eaton

  • $15.42 (Each)
  • $15.42 (Each)

  • $61.68 (Per 4)
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
BKH094120K
Manufacturer
Eaton
Manufacturer's Part Number
BKH-094-120K
Description
SPRG 3/32X120" Wire Rope HK End Kit
Eaton B-Line Series Hanging System, Kwikwire Single Style Hook Termination, Hook Termination, 3/32" Wire Max, 120" Wire Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151505 - Wire rope
UPC/GTIN
782051673395 / 00782051673395
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Carton
$61.68 (Per 4)
Resources
Attachments
 
 
BKH094120K - Specification Sheet
Other Links
 
 
BKH094120K - Other
 
BKH094120K - Other
Images
 
 
BKH094120K - Large Image
Brochures
 
 
BKH094120K - Brochure
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
8 in
Descriptions
Product Type
Kwikwire Accessory, Hook Style SGL Type
extra long description
B-LINE BKH-094-120K KWIKWIRE ACCESS
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Description
SPRG 3/32X120" WIRE ROPE HK END KIT
Long Description
Eaton B-Line series hanging system, KwikWire single style hook termination, Hook termination, 3/32" wire max, 120" wire length
Additional Information
dimensions
X X 9.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKH-094-120K
GTIN
00782051673395
UPC
782051673395
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hook termination and kit
Packaging
Weight per each
2.1
Carton
4
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat