BG812W2 - SPRG 1/2-3/4, 25-50LB CND to Rod FSTNR, 1/8-3/8 FLNG

Eaton

  • $3.71 (Each)
  • $3.71 (Each)

  • $371.12 (Per 100)
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
BG812W2
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-W2
Description
SPRG 1/2-3/4, 25-50LB CND to Rod FSTNR, 1/8-3/8 FLNG
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.06LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .13" Min, .38" Max Mount, #12 Wire .25" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185404 / 00781011185404
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$3.71 (Each)
Standard Packaging
$371.12 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
11,864
Resources
Attachments
 
 
BG812W2 - Specification Sheet
Other Links
 
 
BG812W2 - Other
Images
 
 
BG812W2 - Small Image
 
BG812W2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG812W2.
Jump To:

Cross Referenced

These items are similar to BG812W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812W2 Eaton B-Line 78101118540
BG-8-12-W2 Eaton B-Line 00781011185404
6Z34812M ERICO 78285650212
4Z34812M ERICO 78285650210
APSKC1234 Garvin Industries 00785592983077
APSKC1234 Minerallac 00784610188906
18335 Morris 00601986183352
4Z34812M nVent-Thermal Management 00782856502104
6Z34812M nVent-Thermal Management 00782856502128
P4Z34812M Panduit 00074983629473
SSFCUCC1234 Thomas & Betts 00785991201895
SSFCUC-C1/2 3/4 Thomas & Betts 78599120189

* All prices subject to change.

Begin Live Chat