BG812S18DH - SPRG Box/Conduit Deck Hanger Bracket

Eaton B-Line

  • $14.08 (Each)
  • $14.08 (Each)

  • $352.00 (Per 25)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BG812S18DH
Manufacturer
Eaton B-Line
Manufacturer's Part Number
BG812-S18-DH
Description
SPRG Box/Conduit Deck Hanger Bracket
Eaton B-Line Series Conduit Support Fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.325LBS, Conduit Size: 0.5"-0.75" Emt/RGD, Deck Hanger Bracket, 25 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
799038765967 / 00799038765967
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.08 (Each)
Carton
$352.00 (Per 25)
Stock Availability
Benton
0
Little Rock
0
All Stores
0
Resources
Images
 
 
BG812S18DH - Small Image
 
BG812S18DH - Large Image
Attachments
 
 
BG812S18DH - Specification Sheet
Other Links
 
 
BG812S18DH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
Description
SPRG BOX/CONDUIT DECK HANGER BRACKET
Extra Long Description
BLN BG812-S18-DH BOX/CONDUIT HANGER
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Hangers, 1" Height, 1" Length, 1" Width, 0.325lbs, Conduit size: 0.5"-0.75" EMT/RGD, Deck hanger bracket, 25 lbs load capacity
Product Type
Box/Conduit Hanger W/ Deck
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
BG812-S18-DH
GTIN
00799038765967
UPC
799038765967
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Deck hanger bracket
Packaging
Weight per each
0.325
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat