BG812H7 - SPRG 1/2 or 34 CNDT/CBL SPRT

Eaton

  • $2.97 (Each)
  • $2.97 (Each)

  • $297.16 (Per 100)
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
BG812H7
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-H7
Description
SPRG 1/2 or 34 CNDT/CBL SPRT
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.052LBS, Conduit Size: 0.5" or 0.75", Conduit/Cable Supports
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011012380 / 00781011012380
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$2.97 (Each)
Standard Packaging
$297.16 (Per 100)
Resources
Attachments
 
 
BG812H7 - Specification Sheet
Images
 
 
BG812H7 - Small Image
 
BG812H7 - Large Image
Other Links
 
 
BG812H7 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In
Descriptions
Product Type
Conduit/CBL SPT, 1/2" or 3/4" Conduit
extra long description
B-LINE BG-8-12-H7 CONDUIT/CBL SPT,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2 OR 34 CNDT/CBL SPRT
Long Description
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.052lbs, Conduit size: 0.5" or 0.75", Conduit/cable supports
Construction
TWO PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-8-12-H7
Brand
Eaton
GTIN
00781011012380
UPC
781011012380
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit and cable support
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812H7.
Jump To:

Cross Referenced

These items are similar to BG812H7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG812H7 Eaton B-Line 00078101101230
BG-8-12-H7 Eaton B-Line 00781011012380
FB812M ERICO 78285634308
AR812 ERICO 78285644690
BAKC1234 Garvin Industries 00785592983183
BAKC1234 Minerallac 00784610834346
18340 Morris 00601986183406
FB812M nVent-Thermal Management 00782856343080
AR812 nVent-Thermal Management 00782856446903
PFB812M Panduit 00074983629503
SSFSABC1234 Thomas & Betts 00785991201932
SSFSAB-C1/2 3/4 Thomas & Betts 78599120193

* All prices subject to change.

Begin Live Chat