BG812E912AS - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 9/16-3/4 FLNG

Eaton

  • $11.52 (Each)
  • $11.52 (Each)

  • $575.81 (Per 50)

  • $1,151.62 (Per 100)
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
BG812E912AS
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-E-9-12-AS
Description
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 9/16-3/4 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .56" Min Mount Size, .75" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011049744 / 00781011049744
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Carton
$11.52 (Each)
Standard Packaging
$575.81 (Per 50)
Resources
Attachments
 
 
BG812E912AS - Specification Sheet
Other Links
 
 
BG812E912AS - Other
Images
 
 
BG812E912AS - Small Image
 
BG812E912AS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Phosphate
Descriptions
extra long description
B-LINE BG-8-12-E-9-12-AS CONDUIT TO
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,9/16-3/4 FLNG
Product Type
Conduit to BM FS W/ Anchor Strap, 1/2", 3/4" Conduit, 9/16"
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.052lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit to beam fasteners, .56" Min mount size, .75" Max mount size
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BG-8-12-E-9-12-AS
Brand
Eaton
GTIN
00781011049744
UPC
781011049744
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG812E912AS.
Jump To:

Cross Referenced

These items are similar to BG812E912AS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-E-9-12-AS Eaton B-Line 00781011049744
C912812SM nVent-Thermal Management 00782856510802

* All prices subject to change.

Begin Live Chat