BG812E58 - SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 5/16-1/2 FLNG

Eaton

  • $4.19 (Each)
  • $4.19 (Each)

  • $418.86 (Per 100)

In-Stock: 6,587 available at other locations ( find a store with stock)
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
BG812E58
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-E-5-8
Description
SPRG 1/2-3/4, 25LB CNDT to BM FSTNR, 5/16-1/2 FLNG
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067LBS, Conduit Size: 0.5", 0.75", Guide-Rite Conduit to Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011185107 / 00781011185107
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$4.19 (Each)
Standard Packaging
$418.86 (Per 100)
Stock Availability
Cabot
0 (Find nearest stock)
Little Rock
65
All Stores
6,587
Resources
Attachments
 
 
BG812E58 - Specification Sheet
Other Links
 
 
BG812E58 - Other
Images
 
 
BG812E58 - Small Image
 
BG812E58 - Large Image
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1/2 In, 3/4 In Conduit
Descriptions
Description
SPRG 1/2-3/4,25LB CNDT TO BM FSTNR,5/16-1/2 FLNG
Extra Long Description
BLN BG-8-12-E-5-8 CONDUIT TO BM FS,
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.067lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit to beam fasteners, .31" Min mount size, .5" Max mount size
Product Type
Conduit to BM FS, 1/2", 3/4" Conduit, 5/16" to 1/2" Flange
Special Features
Flange Thickness 5/16 To 1/2 In, Rotation 360 Deg Pivot, Static Load Capacity 25 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-E-5-8
GTIN
00781011185107
UPC
781011185107
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight per each
0.07
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG812E58.
Jump To:

Similar Items

Similar items are close alternatives to BG812E58, though they may not be 100% alike.

Cross Referenced

These items are similar to BG812E58 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG-8-12-E-5-8-AS Eaton B-Line 00781011049737
BG812E58 Eaton B-Line 78101118510
BG-8-12-E-5-8 Eaton B-Line 00781011185107
812M58SM ERICO 78285612210
C58812SM ERICO 78285651060
SFC516KC1234 Minerallac 00784610190510
18240 Morris 00601986182409
C58812SM nVent-Thermal Management 00782856510604
812M58SM nVent-Thermal Management 00782856122104
P812M58SM Panduit 00074983638826
SSFCC1234F12 Thomas & Betts 00785991202205
SSF-CC1/2 3/4-F1/2 Thomas & Betts 78599120220

* All prices subject to change.

Begin Live Chat