BG812B5 - SPRG 1/2-3/4 Cond to Metal Stud

Eaton

  • $3.84 (Each)
  • $3.84 (Each)

  • $383.72 (Per 100)

In-Stock: 1,938 available at other locations ( find a store with stock)
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
BG812B5
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-B5
Description
SPRG 1/2-3/4 Cond to Metal Stud
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184803 / 00781011184803
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$3.84 (Each)
Standard Packaging
$383.72 (Per 100)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
1,938
Resources
Attachments
 
 
BG812B5 - Specification Sheet
Images
 
 
BG812B5 - Small Image
 
BG812B5 - Large Image
 
BG812B5 - Large Image
Other Links
 
 
BG812B5 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1/2 in
Size
1/2 In, 3/4 In Conduit
Descriptions
Description
SPRG 1/2-3/4 COND TO METAL STUD
Extra Long Description
BLN BG-8-12-B5 CONDUIT FS, GUIDE-RI
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Conduit Fastener, Steel, 1/2 in Length, Zinc Phosphate, 0.09 lb
Product Type
Conduit Fastener
Short Description
Conduit Fastener, Steel, 1/2 in, Zinc Phosphate
Special Features
Static Load Capacity 25 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-B5
GTIN
00781011184803
UPC
781011184803
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Conduit to stud fastener
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat