BG20U24 - SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

Eaton

  • $5.81 (Each)
  • $5.81 (Each)

  • $290.62 (Per 50)

  • $581.25 (Per 100)

In-Stock: 4,905 available at other locations ( find a store with stock)
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
BG20U24
Manufacturer
Eaton
Manufacturer's Part Number
BG-20-U-2-4
Description
SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011186807 / 00781011186807
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$5.81 (Each)
Standard Packaging
$290.62 (Per 50)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
480
All Stores
4,905
Resources
Attachments
 
 
BG20U24 - Specification Sheet
Images
 
 
BG20U24 - Small Image
 
BG20U24 - Large Image
 
BG20U24 - Large Image
Other Links
 
 
BG20U24 - Other
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
Cold Rolled High Carbon Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1-1/4 in
Size
1-1/4 In Conduit
Descriptions
Description
SPRG 1-1/4",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG
Extra Long Description
BLN BG-20-U-2-4 CONDUIT TO BM FS, 1
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Long Description
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.1 lb
Product Type
Conduit to Beam Fastener
Short Description
Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite
Special Features
Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb
Additional Information
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Fasteners;Conduit Fasteners
Made In USA
yes
Package Quantity
100 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG20U24
GTIN
00781011186807
UPC
781011186807
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit to beam fastener
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BG20U24.
Jump To:

Similar Items

Similar items are close alternatives to BG20U24, though they may not be 100% alike.

Cross Referenced

These items are similar to BG20U24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG20U24 Eaton B-Line 00781011186807
BG-20-U-2-4 Eaton B-Line 00078101118689
20M24 ERICO 78285616220
BC18KC114 Garvin Industries 00785592983268
BC18KC114 Minerallac 00784610186124
20M24 nVent-Thermal Management 00782856162209
P20M24 Panduit 00074983629664
SSF-CC1 1/4-H1/4 Thomas & Betts 78599120297
SSFCC114H14 Thomas & Betts 00785991202977

* All prices subject to change.

Begin Live Chat