BG20 - 1-1/4"""" Conduit FS W/ 1/4"""" Clearance

Eaton

  • $2.86 (Each)
  • $2.86 (Each)

  • $285.83 (Per 100)
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
BG20
Manufacturer
Eaton
Manufacturer's Part Number
BG-20
Description
1-1/4"""" Conduit FS W/ 1/4"""" Clearance
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size: 1.25", Guide-Rite Conduit Fasteners
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011183653 / 00781011183653
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.86 (Each)
Carton
$2.86 (Each)
Resources
Attachments
 
 
BG20 - Specification Sheet
Other Links
 
 
BG20 - Other
Images
 
 
BG20 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1-1/4" Conduit FS W/ 1/4" Clearance
extra long description
B-LINE BG-20 1-1/4" CONDUIT FS W/ 1
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
1-1/4"""" CONDUIT FS W/ 1/4"""" CLEARANCE
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Conduit size: 1.25", Guide-Rite conduit fasteners
Construction
ONE PIECE
Special Features
Static Load Capacity 100 Lb (Vertical), 25 Lb (Horizontal), Clearance Hole For 1/4 In Bolt
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-20
GTIN
00781011183653
UPC
781011183653
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Conduit fastener
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG20.
Jump To:

Cross Referenced

These items are similar to BG20 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG20 Eaton B-Line 00781011183653
BG204T Eaton B-Line 00781011183950
BG-20 Eaton B-Line 00078101118368
BG-24-4T Eaton B-Line 00078101118405
BG-20-4T Eaton B-Line 00078101118399
20M ERICO 78285670220
KC114T Garvin Industries 00785592989604
KC112 Minerallac 00784610171069
KC114 Minerallac 00784610171052
KC114T Minerallac 00784610171106
20M4I nVent-Thermal Management 00782856703204
20M nVent-Thermal Management 00782856702207
P20M Panduit 00074983633227
SSFCC112T Thomas & Betts 00785991217216
SSF-CC1 1/4 Thomas & Betts 78599120292
SSFCC114 Thomas & Betts 00785991202922
SSFCC114T Thomas & Betts 00785991217223

* All prices subject to change.

Begin Live Chat