BG16S18W2 - SPRG 1" CNDT/Box SPRT

Eaton

  • $12.46 (Each)
  • $12.46 (Each)

  • $311.50 (Per 25)

  • $1,246.02 (Per 100)
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
BG16S18W2
Manufacturer
Eaton
Manufacturer's Part Number
BG16-S18-W2
Description
SPRG 1" CNDT/Box SPRT
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.38LBS, Conduit Size: 1", W2 Series For #12 Through 0.25" Rod, Helps Reduce Drop Wires By Up to 66%
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781011035778 / 00781011035778
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Standard Packaging
$311.50 (Per 25)
Resources
Attachments
 
 
BG16S18W2 - Specification Sheet
Other Links
 
 
BG16S18W2 - Other
Images
 
 
BG16S18W2 - Large Image
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
Cold Rolled High Carbon Steel
Dimensions and Weight
Size
Conduit size: 1 inch
Descriptions
Product Type
Guide Rite Conduit & Box SPT, 1" Conduit Size,
extra long description
B-LINE BG16-S18-W2 GUIDE RITE CONDU
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Description
SPRG 1" CNDT/BOX SPRT
Long Description
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.38lbs, Conduit size: 1", W2 series for #12 through 0.25" rod, Helps reduce drop wires by up to 66%
Special Features
Helps reduce drop wires by up to 66%
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG16-S18-W2
GTIN
00781011035778
UPC
781011035778
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Conduit and Box Support Fastener
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BG16S18W2.
Jump To:

Cross Referenced

These items are similar to BG16S18W2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BG16S18W2 Eaton B-Line 00078101103579
BG-16-S18 Eaton B-Line 00781011035747
BG-16-S18-W2 Eaton B-Line 00781011035778
BG-16-S18-W6 Eaton B-Line 00781011995805
16MB18 ERICO 78285652020
16MB186 ERICO 78285652010
CBS18KC1APS Minerallac 00784610854207
16MB18 nVent-Thermal Management 00782856520207
16MB186 nVent-Thermal Management 00782856520108
P16MB18 Panduit 00074983631490
SSFCX18-C1UC Thomas & Betts 00785991205046

* All prices subject to change.

Begin Live Chat