BCH64 - SPRG 4" CBL J-Hook

Eaton

  • $11.18 (Each)
  • $11.18 (Each)

  • $279.44 (Per 25)

  • $1,117.76 (Per 100)

In-Stock: 50 available locally (Little Rock, AR) (change location)
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
BCH64
Manufacturer
Eaton
Manufacturer's Part Number
BCH64
Description
SPRG 4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 4 In Length, 30 LB Load Rating, 0.56 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011047214 / 00781011047214
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Carton
$11.18 (Each)
Standard Packaging
$279.44 (Per 25)
Stock Availability
Little Rock
50 (Check another store)
All Stores
871
Resources
Images
 
 
BCH64 - Small Image
 
BCH64 - Large Image
 
BCH64 - Large Image
Attachments
 
 
BCH64 - Specification Sheet
Brochures
 
 
BCH64 - Brochure
Other Links
 
 
BCH64 - Other
 
BCH64 - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Descriptions
Description
SPRG 4" CBL J-HOOK
Product Type
Cable Hook
Long Description
Cable Hook, Steel, Pre-Galvanized, 4 in Length, 30 lb Load Rating, 0.56 lb
Short Description
Cable Hook, Steel, 4 in
extra long description
B-LINE BCH64 CBL HOOK, 4", 280 4-PA
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 4 In
Additional Information
Load Rating
30 lb
Standards Met
cULus Listed
package quantity
25 BX
Cable Type
(300) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(185) Category 6
load
30 Lb (Static)
dimensions
4.1120 IN X 2.0000 IN X 6.8660 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH64
GTIN
00781011047214
UPC
781011047214
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCH64.
Jump To:

Cross Referenced

These items are similar to BCH64 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH64 Eaton B-Line 00781011047214
BCH64-C2 Eaton B-Line 00781011048679
JHK-64 Garvin Industries 00785592110084
CAT64 nVent-Thermal Management 00782856383536
CAT64BCB nVent-Thermal Management 00782856383604
CAT64HPBCB nVent-Thermal Management 00782856716655
JP4SBC50RB-X20 Panduit 00074983977413
CAT64BCB ERICO 78285638360

* All prices subject to change.

Begin Live Chat