BCH21 - SPRG 1-5/16" CBL J-Hook

Eaton

  • $4.89 (Each)
  • $4.89 (Each)

  • $244.50 (Per 50)

  • $488.99 (Per 100)

In-Stock: 50 available locally (San Antonio RDC, TX) (change location)
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
BCH21
Manufacturer
Eaton
Manufacturer's Part Number
BCH21
Description
SPRG 1-5/16" CBL J-Hook
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable Hook, Wall Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011047139 / 00781011047139
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Carton
$4.89 (Each)
Standard Packaging
$244.50 (Per 50)
Stock Availability
San Antonio RDC
50 (Check another store)
All Stores
803
Resources
Images
 
 
BCH21 - Small Image
 
BCH21 - Large Image
Attachments
 
 
BCH21 - Specification Sheet
Brochures
 
 
BCH21 - Brochure
Other Links
 
 
BCH21 - Other
 
BCH21 - Other
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
Pre-Galvanized Steel
Descriptions
Description
SPRG 1-5/16" CBL J-HOOK
Product Type
CBL Hook, 1 5/16", 50 4-Pair Utp
extra long description
B-LINE BCH21 CBL HOOK, 1 5/16", 50
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Long Description
Eaton B-Line series datacomm and low voltage support fasteners, Cable hook, Wall mount, 1-5/16" Hook, 1 J-hook, Pre-galvanized, Load capacity of 30 lbs, Steel
Special Features
Hook Size 1-5/16 In
Additional Information
Cable Type
(50) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(32) Category 6
dimensions
1.6900 IN X 1.6200 IN X 3.6220 IN
load
30 Lb (Static)
Manufacturer Information
Manufacturers Part Number
BCH21
Brand
Eaton
GTIN
00781011047139
UPC
781011047139
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight per each
0.003
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCH21.
Jump To:

Cross Referenced

These items are similar to BCH21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH21 Eaton B-Line 00781011047139
JHK-21 Garvin Industries 00785592110060
CAT21 nVent-Thermal Management 00782856300151

* All prices subject to change.

Begin Live Chat