BCH12 - SPRG 3/4" CBL J-Hook

Eaton

  • $3.93 (Each)
  • $3.93 (Each)

  • $196.39 (Per 50)

  • $392.78 (Per 100)

In-Stock: 10 available locally (Georgetown, TX) ( change location)
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
BCH12
Manufacturer
Eaton
Manufacturer's Part Number
BCH12
Description
SPRG 3/4" CBL J-Hook
Cable Hook, Steel, Pre-Galvanized, 3/4 In Length, 30 LB Load Rating, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051280609 / 00782051280609
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$3.93 (Each)
Standard Packaging
$196.39 (Per 50)
Stock Availability
Georgetown
10 (Check another store)
Austin RDC
938
All Stores
9,724
Resources
Images
 
 
BCH12 - Small Image
 
BCH12 - Large Image
 
BCH12 - Large Image
Attachments
 
 
BCH12 - Specification Sheet
Brochures
 
 
BCH12 - Brochure
Other Links
 
 
BCH12 - Other
 
BCH12 - Other
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3/4 in
Descriptions
Product Type
Cable Hook
Long Description
Cable Hook, Steel, Pre-Galvanized, 3/4 in Length, 30 lb Load Rating, 0.07 lb
Short Description
Cable Hook, Steel, 3/4 in
Description
SPRG 3/4" CBL J-HOOK
extra long description
B-LINE BCH12 CBL HOOK, 3/4", 16 4-P
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Special Features
Hook Size 3/4 In
Additional Information
Load Rating
30 lb
Standards Met
cULus Listed
package quantity
50 BX
Cable Type
(16) 4-Pair UTP Category 5e/2-Strand Fiber Optic Cable/(10) Category 6
dimensions
1.0200 IN X 0.8700 IN X 3.2890 IN
load
30 Lb (Static)
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCH12
GTIN
00782051280609
UPC
782051280609
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Single cable hook
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,724

Location search:
These alternate items can be purchased instead of BCH12.
Jump To:

Similar Items

Similar items are close alternatives to BCH12, though they may not be 100% alike.

J-Hook Cable Support, Steel, Pre-Galvanized, 0.07 LB
  • MFR Part #: CAT12
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 50 ($154.12) ·
CAT12 - Erico, Inc. Eritec-Caddy

Check local availability

Total Availability: In Stock

Book Price

$3.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BCH12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BCH12 Eaton B-Line 00782051280609
JHK-12 Garvin Industries 00785592989581
CAT12 nVent-Thermal Management 00782856331780
SSF-VJ1 5/16 Thomas & Betts 00785991205312

* All prices subject to change.

Begin Live Chat