BA132 - Suspension FS, 1/4""""-20 X 2"""" Stud, Wing Nut "

Eaton

  • $6.03 (Each)
  • $6.03 (Each)

  • $603.32 (Per 100)
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
BA132
Manufacturer
Eaton
Manufacturer's Part Number
BA1-32
Description
Suspension FS, 1/4""""-20 X 2"""" Stud, Wing Nut "
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.095LBS, T-Bar Size: 0.94", Stud Size: 0.25"-20 X 2", Suspension Fasteners, 65 LBS Load Capacity
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011180751 / 00781011180751
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Carton
$6.03 (Each)
Resources
Attachments
 
 
BA132 - Specification Sheet
Other Links
 
 
BA132 - Other
Images
 
 
BA132 - Large Image
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
Zinc Phosphate
Descriptions
Product Type
Suspension FS, 1/4"-20 X 2" Stud, Wing Nut "Cluded
extra long description
B-LINE BA1-32 SUSPENSION FS, 1/4"-2
Features
Eaton offers a wide variety of acoustical tee and t-bar fasteners designed to suspend or mount various electrical equipment.
Description
SUSPENSION FS, 1/4""""-20 X 2"""" STUD, WING NUT "
Long Description
Eaton B-Line series acoustical tee and t-bar fasteners, Acoustical tee, 1" Height, 1" Length, 1" Width, 0.095lbs, T-bar size: 0.94", Stud size: 0.25"-20 x 2", Suspension fasteners, 65 lbs load capacity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BA1-32
GTIN
00781011180751
UPC
781011180751
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Suspension fastener
Packaging
Weight per each
0.095
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BA132.
Jump To:

Cross Referenced

These items are similar to BA132 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BA1-32 Eaton B-Line 00078101118078
BA132 Eaton B-Line 00781011180751
IDS2 nVent-Thermal Management 00782856636205
SSFTS2 Thomas & Betts n/a
SSF-TS2 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat