B556ZN - BLTD 5-3/8X5-3/8 ZN PLT 5H CRNR Gusset

Eaton

  • $85.21 (Each)
  • $85.21 (Each)

  • $8,520.84 (Per 100)

Availability: Currently Out Of Stock
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
B556ZN
Manufacturer
Eaton
Manufacturer's Part Number
B556ZN
Description
BLTD 5-3/8X5-3/8 ZN PLT 5H CRNR Gusset
Eaton B-Line Series Corner Plate, 5.37" H X 5.37" L X 1.62" W, Steel, Electro-Plated
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011558512 / 00781011558512
Weight per unit
0.0905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.21 (Each)
Carton
$85.21 (Each)
Resources
Attachments
 
 
B556ZN - Specification Sheet
Images
 
 
B556ZN - Large Image
Other Links
 
 
B556ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
BLTD 5-3/8X5-3/8 ZN PLT 5H CRNR GUSSET
Product Type
Five Hole Corner Gusset PLT, ZN PLTD
extra long description
B-LINE B556ZN FIVE HOLE CORNER GUSS
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series corner plate, 5.37" H x 5.37" L x 1.62" W, Steel, Electro-plated
Special Features
Weight 145 Lb per 100
Additional Information
dimensions
5.3700 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
B556ZN
Brand
Eaton
GTIN
00781011558512
UPC
781011558512
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Corner plate
Packaging
Weight per each
0.0905
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketR
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat