B54SH120HDG - BLTD 13/16X1-5/8X120 HDG SHRT SLT CHNL

Eaton

  • $70.45 (Per 10 Feet)
  • $7.05 (Per Foot)

  • $70.45 (Per 10 Feet)

  • $704.52 (Per 100 Feet)

In-Stock: 750 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B54SH120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B54SH-120HDG
Description
BLTD 13/16X1-5/8X120 HDG SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, SH, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011257095 / 00781011257095
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.05 (Per Foot)
Carton
$70.45 (Per 10 Feet)
Stock Availability
Ruston
0 Feet (Find nearest stock)
West Monroe
0 Feet
All Stores
750 Feet
Resources
Attachments
 
 
B54SH120HDG - Specification Sheet
Other Links
 
 
B54SH120HDG - Other
 
B54SH120HDG - Other
Images
 
 
B54SH120HDG - Small Image
 
B54SH120HDG - Large Image
Tech Bulletins
 
 
B54SH120HDG - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A123
Dimensions and Weight
Depth
13/16 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 13/16X1-5/8X120 HDG SHRT SLT CHNL
Extra Long Description
B-LINE B54SH-120HDG CHNL, 13/16" X
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SH, 14 Gauge
Product Type
CHNL, 13/16" X 1 5/8", 9/16" X 7/8" Slotted Holes, 14 Ga, 120"
Special Features
2 In Center Spacing
Additional Information
Dimensions
120.0000 IN X 1.6200 IN X 0.8100 IN
Gauge
14
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B54SH-120HDG
GTIN
00781011257095
UPC
781011257095
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
Minimum Qty
10
Packaging
Weight
0.91 Lb/Ft
Weight per foot
0.781
Carton
10
Uses, Certifications, and Standards
Application
Other IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherUtilityCommercial / Institutional Buildings / Structures - Commercia
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 750 Feet

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
630 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B54SH120HDG.
Jump To:

Similar Items

Similar items are close alternatives to B54SH120HDG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat