B303438HDGWZN - PHGR 3/8" HDG WDG C-Clamp

Eaton B-Line Series

  • $20.46 (Each)
  • $20.46 (Each)

In-Stock: 1,030 available at other locations ( find a store with stock)
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
B303438HDGWZN
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
B3034-3/8HDGW/ZN
Description
PHGR 3/8" HDG WDG C-Clamp
Eaton B-Line Series Beam Clamps, 560 LB, Malleable Iron, Safety Factor Of 5, Setscrew and Locknut Included, Wedge C-Clamp, 3/8-16 Thread/Rod Size, 3/4" Flange Width, Hot-Dipped Galvanized
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011705404 / 00781011705404
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.46 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
1,030
Resources
Other Links
 
 
B303438HDGWZN - Other
Images
 
 
B303438HDGWZN - Small Image
 
B303438HDGWZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Material
Cast Malleable Steel
Material, Color, and Finish
Color
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Descriptions
Description
PHGR 3/8" HDG WDG C-CLAMP
Extra Long Description
B-LINE B3034-3/8HDGW/ZN WEDGE C-CLA
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series beam clamps, 560 lb, Malleable iron, Safety factor of 5, setscrew and locknut included, Wedge c-clamp, 3/8-16 thread/rod size, 3/4" flange width, Hot-dipped galvanized
Product Type
Wedge C-Clamp, 3/4 Max Flange, 3/8-16, ZN PLTD
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Weight 30 Lb per 100
Additional Information
Dimensions
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Response Time
NEMA,CSA C22.2.,UL 508A
Manufacturer Information
Brand
EATON B-LINE SERIES
Manufacturers Part Number
B3034-3/8HDGW/ZN
Sub Brand
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
GTIN
00781011705404
UPC
781011705404
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,030

Location search:
These alternate items can be purchased instead of B303438HDGWZN.
Jump To:

Similar Items

Similar items are close alternatives to B303438HDGWZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat