B2212PAZN - BLTF 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp

Eaton

  • $2.89 (Each)
  • $2.89 (Each)

  • $144.42 (Per 50)

  • $288.85 (Per 100)

In-Stock: 15,898 available at other locations ( find a store with stock)
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
B2212PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2212PAZN
Description
BLTF 1-1/2" Zinc Plate Pre-Assemb Unv Pipe Clamp
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0966" H X 3.3750" L X 1.25" W, Steel, 600 LBS Load, Pipe Clamp For Thinwall (Emt)
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011605445 / 00781011605445
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$2.89 (Each)
Standard Packaging
$144.42 (Per 50)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
15,898
Resources
Attachments
 
 
B2212PAZN - Specification Sheet
Images
 
 
B2212PAZN - Small Image
 
B2212PAZN - Large Image
Other Links
 
 
B2212PAZN - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
1-1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTD 1-1/2" ZINC PLATE PRE-ASSEMB UNV PIPE CLAMP
Extra Long Description
BLN B2212PAZN 1 1/2" MULTI-GRIP PIP
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series multi-grip/offset pipe clamp, 0.0966" H x 3.3750" L x 1.25" W, Steel, 600 Lbs load, Pipe clamp for thinwall (EMT)
Product Type
1 1/2" Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.735 To 1.931 In OD, Load Capacity 600 Lb Vertical, 75 Lb Transverse
Additional Information
Dimensions
3.3750 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2212PAZN
GTIN
00781011605445
UPC
781011605445
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,898

Location search:

Greater Lenexa Area

Location Stock Available
Lawrence
83 View Store
Lee's Summit
23 View Store
These alternate items can be purchased instead of B2212PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2212PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat