B2208PAZN - BLTF 1/2" ZN PLT Pa Unv Pipe Clamp

Eaton

  • $1.70 (Each)
  • $1.70 (Each)

  • $170.20 (Per 100)

In-Stock: 24,048 available at other locations ( find a store with stock)
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
B2208PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2208PAZN
Description
BLTF 1/2" ZN PLT Pa Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604141 / 00781011604141
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$1.70 (Each)
Standard Packaging
$170.20 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
24,048
Resources
Images
 
 
B2208PAZN - Small Image
 
B2208PAZN - Large Image
Attachments
 
 
B2208PAZN - Specification Sheet
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
16 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTD 1/2" ZN PLT PA UNV PIPE CLAMP
Extra Long Description
BLN B2208PAZN 1/2"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series multi-grip and offset pipe clamp, 0.0625" H x 2.1560" L x 1.25" W, Steel, 400 Lbs load cap
Product Type
1/2"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.701 To 0.875 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
Additional Information
Dimensions
2.1560 IN X 1.2500 IN X 0.0625 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2208PAZN
GTIN
00781011604141
UPC
781011604141
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Packaging
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,048

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of B2208PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2208PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat