B202ZN - BLTF 1/2" ZN PLT SQ Washer

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $149.60 (Per 100)

In-Stock: 190 available locally (Lubbock, TX) (change location)
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
B202ZN
Manufacturer
Eaton
Manufacturer's Part Number
B202 ZN
Description
BLTF 1/2" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Inside, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011520137 / 00781011520137
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$1.50 (Each)
Standard Packaging
$149.60 (Per 100)
Stock Availability
Lubbock
190 (Check another store)
All Stores
27,582
Resources
Images
 
 
B202ZN - Small Image
 
B202ZN - Large Image
 
B202ZN - Large Image
Attachments
 
 
B202ZN - Specification Sheet
Other Links
 
 
B202ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID)
Size
9/16 In Diameter
Descriptions
Product Type
Square Washer
Long Description
Square Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Inside, 0.17 lb
Short Description
Square Washer, Steel, Zinc Plated, 1/2 in (ID)
Description
BLTD 1/2" ZN PLT SQ WASHER
extra long description
B-LINE B202ZN SQ WASHER, 9/16" HOLE
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Additional Information
Head Style
Square
Inside Diameter
1/2 in
Made in USA
yes
package quantity
100 PK
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B202 ZN
Brand
Eaton
GTIN
00781011520137
UPC
781011520137
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyUtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutio
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,582

Location search:

Greater Lubbock Area

Location Stock Available
Carlsbad
260 View Store
Lubbock
190 View Store

* All prices subject to change.

Begin Live Chat