B202DSS4 - BLTF 1-5/8" 1/2"BLT SS4 No Twist SQ WSHR

Eaton

  • $28.95 (Each)
  • $28.95 (Each)

  • $2,894.69 (Per 100)

Available from manufacturer.
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
B202DSS4
Manufacturer
Eaton
Manufacturer's Part Number
B202DSS4
Description
BLTF 1-5/8" 1/2"BLT SS4 No Twist SQ WSHR
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 1/2" Bolt Size, No Twist Square Washer
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025472 / 00781011025472
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.95 (Each)
Carton
$28.95 (Each)
Standard Packaging
$2,894.69 (Per 100)
Stock Availability
Lubbock
0
All Stores
0
Resources
Attachments
 
 
B202DSS4 - Specification Sheet
Other Links
 
 
B202DSS4 - Other
Images
 
 
B202DSS4 - Small Image
 
B202DSS4 - Large Image
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
9/16 In Diameter
Descriptions
Description
BLTF 1-5/8" 1/2"BLT SS4 NO TWIST SQ WSHR
Extra Long Description
BLN B202DSS4 NO TWIST SQ WASHER, 9/
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Stainless steel type 304, 1/2" bolt size, No twist square washer
Product Type
No Twist SQ Washer, 9/16" Hole, 1/2" Bolt, SSL 304
Similar Brands
Unistrut
Special Features
Width 1-5/8 In, Bolt Size 1/2 In
Also Known As...
Strut channel
Additional Information
Dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B202DSS4
GTIN
00781011025472
UPC
781011025472
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Square washer
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutiona
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area