B2015PAZN - BLTF 3" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $4.43 (Each)
  • $4.43 (Each)

  • $221.29 (Per 50)

  • $442.58 (Per 100)

In-Stock: 845 available locally (Denver, CO) (change location)
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
B2015PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2015PAZN
Description
BLTF 3" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.8430" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610845 / 00781011610845
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.43 (Each)
Carton
$4.43 (Each)
Standard Packaging
$221.29 (Per 50)
Stock Availability
Denver
845 (Check another store)
All Stores
20,336
Resources
Images
 
 
B2015PAZN - Small Image
 
B2015PAZN - Large Image
Attachments
 
 
B2015PAZN - Specification Sheet
Other Links
 
 
B2015PAZN - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3" Pipe/Conduit Clamp, Pre-Asm, Rigid, 3", ZN PLTD
extra long description
B-LINE B2015PAZN 3" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 5.8430" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Description
BLTF 3" ZINC PLATE PA RIGID PIPE CLAMP
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Manufacturers Part Number
B2015PAZN
Brand
Eaton
GTIN
00781011610845
UPC
781011610845
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.44
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,336

Location search:

* All prices subject to change.

Begin Live Chat