B2015PAYZN - PHGR 3" Ylw ZN PLT Pipe/Conduit Clamp

Eaton B-Line

  • $21.27 (Each)
  • $21.27 (Each)

  • $2,126.68 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2015PAYZN
Manufacturer
Eaton B-Line
Manufacturer's Part Number
B2015PAYZN
Description
PHGR 3" Ylw ZN PLT Pipe/Conduit Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 3-1/2" O.D. Size, 5/16"-18 Hardware Size, Steel, Yellow Zinc Chromate Finish, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011044770 / 00781011044770
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.27 (Each)
Carton
$21.27 (Each)
Stock Availability
Stillwater
0
Tulsa
0
All Stores
0
Resources
Images
 
 
B2015PAYZN - Small Image
 
B2015PAYZN - Large Image
Attachments
 
 
B2015PAYZN - Specification Sheet
Other Links
 
 
B2015PAYZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 Gauge Low Carbon Steel
Material, Color, and Finish
Color
Yellow
Finish
Yellow Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Construction
TWO PIECE
Description
PHGR 3" YLW ZN PLT PIPE/CONDUIT CLAMP
Extra Long Description
BLN B2015PAYZN 3" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 3-1/2" O.D. size, 5/16"-18 hardware size, Steel, Yellow zinc chromate finish, Pre-assembled pipe clamp
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, Yz
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
5.8430 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
B2015PAYZN
GTIN
00781011044770
UPC
781011044770
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat