B2012PAZN - BLTF 1-1/2" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $4.32 (Each)
  • $4.32 (Each)

  • $216.17 (Per 50)

  • $432.34 (Per 100)

In-Stock: 45 available locally (Laredo, TX) ( change location)
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
B2012PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2012PAZN
Description
BLTF 1-1/2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610548 / 00781011610548
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$4.32 (Each)
Standard Packaging
$216.17 (Per 50)
Stock Availability
Laredo
45 (Check another store)
San Antonio RDC
276
All Stores
14,552
Resources
Attachments
 
 
B2012PAZN - Specification Sheet
Images
 
 
B2012PAZN - Small Image
 
B2012PAZN - Large Image
Other Links
 
 
B2012PAZN - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 1-1/2" ZINC PLATE PA RIGID PIPE CLAMP
Extra Long Description
BLN B2012PAZN 1 1/2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 in Size, 0.3 lb/EA
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Additional Information
Dimensions
3.7800 IN X 1.2500 IN X 0.0994 IN
For Use With
Pipe Conduit
Made In USA
yes
Package Quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2012PAZN
Sub Brand
Bolted Framing
GTIN
00781011610548
UPC
781011610548
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,552

Location search:
These alternate items can be purchased instead of B2012PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2012PAZN, though they may not be 100% alike.

Cross Referenced

These items are similar to B2012PAZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2012PA ZN Eaton B-Line 00781011610548
B2012PAZN Eaton B-Line 00078101161050
RIGD0150EG nVent-Thermal Management 00782856348047

* All prices subject to change.

Begin Live Chat