B2012PAHDG - BLTD 1-1/2" HDG Rigid Pa Pipe Clamp

Eaton

  • $24.18 (Each)
  • $24.18 (Each)

  • $2,418.04 (Per 100)

In-Stock: 359 available at other locations ( find a store with stock)
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
B2012PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2012PAHDG
Description
BLTD 1-1/2" HDG Rigid Pa Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 1-7/8" O.D. Size, 5/16"-18 Hardware Size, Steel, Hot-Dipped Galvanized Finish, Pre-Assembled Pipe Clamp
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610609 / 00781011610609
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.18 (Each)
Carton
$24.18 (Each)
Stock Availability
N Little Rock
0 (Find nearest stock)
Little Rock
0
All Stores
359
Resources
Attachments
 
 
B2012PAHDG - Specification Sheet
Images
 
 
B2012PAHDG - Small Image
 
B2012PAHDG - Large Image
Other Links
 
 
B2012PAHDG - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
1-1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTD 1-1/2" HDG RIGID PA PIPE CLAMP
Extra Long Description
BLN B2012PAHDG 1 1/2" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 1-7/8" O.D. size, 5/16"-18 hardware size, Steel, Hot-dipped galvanized finish, Pre-assembled pipe clamp
Product Type
1 1/2" Pipe/Conduit Clamp, Rigid, 1 1/2", Pre-Asm, HD Gal
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
3.7800 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2012PAHDG
GTIN
00781011610609
UPC
781011610609
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 359

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
93 View Store
Deer Park
16 View Store

A-L

Location Stock Available
Lafayette
170 View Store

M-Z

Location Stock Available
Sulphur
80 View Store
These alternate items can be purchased instead of B2012PAHDG.
Jump To:

Similar Items

Similar items are close alternatives to B2012PAHDG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat