B2009HDG - BLTF 3/4" HDG Rigid Pipe Clamp 600 LBS Load

Eaton

  • $4.48 (Each)
  • $4.48 (Each)

  • $448.00 (Per 100)
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
B2009HDG
Manufacturer
Eaton
Manufacturer's Part Number
B2009HDG
Description
BLTF 3/4" HDG Rigid Pipe Clamp 600 LBS Load
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0677" H X 2.6080" L X 1.25" W, Steel, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601102 / 00781011601102
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.48 (Each)
Standard Packaging
$448.00 (Per 100)
Resources
Images
 
 
B2009HDG - Small Image
 
B2009HDG - Large Image
Attachments
 
 
B2009HDG - Specification Sheet
Other Links
 
 
B2009HDG - Other
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
14 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0677" H x 2.6080" L x 1.25" W, Steel, 600 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
3/4" Pipe/Conduit Clamp, Rigid, 3/4", HD GLVD
extra long description
B-LINE B2009HDG 3/4" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" HDG RIGID PIPE CLAMP 600 LBS LOAD
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2009HDG
GTIN
00781011601102
UPC
781011601102
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.0015
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2009HDG.
Jump To:

Similar Items

Similar items are close alternatives to B2009HDG, though they may not be 100% alike.

Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0677" H X 2.608...
  • Our Part #: B2009PAHDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2009PAHDG
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.40) ·
B2009PAHDG - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat