B2008AL - BLTF 1/2" Alu Pipe Clamp

Eaton

  • $10.68 (Each)
  • $10.68 (Each)

  • $1,068.17 (Per 100)

In-Stock: 121 available at other locations ( find a store with stock)
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
B2008AL
Manufacturer
Eaton
Manufacturer's Part Number
B2008AL
Description
BLTF 1/2" Alu Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 7/8" O.D. Size, 1/4"-20 Hardware Size, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011600945 / 00781011600945
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.68 (Each)
Carton
$10.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
121
Resources
Other Links
 
 
B2008AL - Other
Attachments
 
 
B2008AL - Specification Sheet
Images
 
 
B2008AL - Small Image
 
B2008AL - Large Image
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 1/2" ALU PIPE CLAMP
Extra Long Description
BLN B2008AL 1/2"-RIGID CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 7/8" O.D. size, 1/4"-20 hardware size, Aluminum
Product Type
1/2"-Rigid Conduit Clamp, 1/2", Alm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Additional Information
Dimensions
2.3960 IN X 1.2500 IN X 0.0630 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2008AL
GTIN
00781011600945
UPC
781011600945
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 121

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Paris
30 View Store
Rogers
91 View Store
These alternate items can be purchased instead of B2008AL.
Jump To:

Similar Items

Similar items are close alternatives to B2008AL, though they may not be 100% alike.

Cross Referenced

These items are similar to B2008AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2008AL Eaton B-Line 00781011600945
C105AL12 Thomas & Betts 00785991759259

* All prices subject to change.

Begin Live Chat