B2001PAZN - BLTF 3/8" - 1/2" Pa Pipe Clamp

Eaton

  • $2.62 (Each)
  • $2.62 (Each)

  • $261.62 (Per 100)

In-Stock: 3,078 available at other locations ( find a store with stock)
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
B2001PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2001PAZN
Description
BLTF 3/8" - 1/2" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1/2 In Size
Slang Terms
Strut Strap
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608149 / 00781011608149
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.62 (Each)
Carton
$2.62 (Each)
Standard Packaging
$261.62 (Per 100)
Stock Availability
Cleburne
0 (Find nearest stock)
DFW RDC
0
All Stores
3,078
Resources
Specifications Sheets
 
 
B2001PAZN - Specification Sheet
Attachments
 
 
B2001PAZN - Specification Sheet
Images
 
 
B2001PAZN - Small Image
 
B2001PAZN - Large Image
 
B2001PAZN - Large Image
Other Links
 
 
B2001PAZN - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
TWO PIECE
Description
BLTF 3/8" - 1/2" PA PIPE CLAMP
Extra Long Description
BLN B2001PAZN 1/2" PIPE/CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1/2 in Size
Product Type
Pre-Assembled Pipe Clamp
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1/2 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Also Known As...
Strut Strap
Additional Information
Dimensions
2.2220 IN X 1.2500 IN X 0.0625 IN
For Use With
Pipe Conduit
Made In USA
yes
Package Quantity
1 CT;10 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2001PAZN
Sub Brand
Bolted Framing
GTIN
00781011608149
UPC
781011608149
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B2001PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2001PAZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat