B1534S - SPRG 2" Conduit STRP Clamp

Eaton

  • $6.71 (Each)
  • $6.71 (Each)

  • $167.86 (Per 25)

  • $671.46 (Per 100)
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
B1534S
Manufacturer
Eaton
Manufacturer's Part Number
B1534S
Description
SPRG 2" Conduit STRP Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.227LBS, Conduit Size Rigid: 2", Conduit Strut Clamps, 2.125" Min, 2.375" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011631932 / 00781011631932
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Standard Packaging
$167.86 (Per 25)
Resources
Images
 
 
B1534S - Small Image
 
B1534S - Large Image
Attachments
 
 
B1534S - Specification Sheet
Other Links
 
 
B1534S - Other
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
Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
120 In Length
Descriptions
Description
SPRG 2" CONDUIT STRP CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.227lbs, Conduit size Rigid: 2", Conduit strut clamps, 2.125" Min, 2.375" Max cable diameter, 400 lbs load capacity, Pre-galvanized
Special Features
2 In Center Spacing
Product Type
Conduit Strut Clamp, 2" Rigid, W/ Saddle
extra long description
B-LINE B1534S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1534S
GTIN
00781011631932
UPC
781011631932
Taxonomies, Classifications, and Categories
Type
Conduit Strut Clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1534S.
Jump To:

Cross Referenced

These items are similar to B1534S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1534S Eaton B-Line 00078101163191
B1534S Eaton B-Line 00781011631932
SCH40B nVent-Thermal Management 00782856252405
CH118-250EG Thomas & Betts 00786210562483
SCH40B ERICO 78285625240
PSCH40B Panduit 00074983641192
CH118250EG Thomas & Betts 78621056248
CPC200 Thomas & Betts 00616013107089

* All prices subject to change.

Begin Live Chat