B143ZN - BLTD 3-1/2X5-3/8 4H ZN PLT CRNR PLT

Eaton

  • $6.49 (Each)
  • $6.49 (Each)

  • $162.25 (Per 25)

  • $649.01 (Per 100)
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
B143ZN
Manufacturer
Eaton
Manufacturer's Part Number
B143 ZN
Description
BLTD 3-1/2X5-3/8 4H ZN PLT CRNR PLT
Four Hole Corner Plate, Zinc Plated, 3-1/2 In Width, 5-3/8 In Height, 4 Holes, 75 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011504632 / 00781011504632
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.49 (Each)
Carton
$6.49 (Each)
Standard Packaging
$162.25 (Per 25)
Resources
Images
 
 
B143ZN - Small Image
 
B143ZN - Large Image
 
B143ZN - Large Image
Attachments
 
 
B143ZN - Specification Sheet
Other Links
 
 
B143ZN - Other
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
Zinc Plated
Dimensions and Weight
Width
3-1/2 in;88.9 mm
Height
5-3/8 in;136.5 mm
Descriptions
Product Type
Four Hole Corner Plate
Long Description
Four Hole Corner Plate, Zinc Plated, 3-1/2 in Width, 5-3/8 in Height, 4 Holes, 75 lb
Short Description
Four Hole Corner Plate, Zinc Plated
Description
BLTD 3-1/2X5-3/8 4H ZN PLT CRNR PLT
extra long description
B-LINE B143ZN FOUR HOLE CORNER PLT,
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Special Features
Weight 75 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
Number of Holes
4
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
5.3700 IN X 3.5000 IN X 0.2200 IN
Manufacturer Information
Manufacturers Part Number
B143 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011504632
UPC
781011504632
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Corner plate
Packaging
Weight
75 lb;34.0 kg
Weight per each
0.75
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B143ZN.
Jump To:

Similar Items

Similar items are close alternatives to B143ZN, though they may not be 100% alike.

Corner Plate, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Leng...
  • Our Part #: N219EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N 219EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($886.79) ·
N219EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.47

Each

QTY:
Each
Add
Angle Plate Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 3 In Wi...
  • Our Part #: B936
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B 936
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,043.67) ·
B936 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B143ZN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 719 Anvil International n/a
B-143 Eaton B-Line 00781011504632
F-37 Eristrut n/a
5030 PHD n/a
PS 719 Power-Strut n/a
N-219 Thomas & Betts 00616013065433
P-1380-A Unistrut n/a
B-936 Thomas & Betts 00785991758108

* All prices subject to change.

Begin Live Chat