B936 - 4 Hole Kindorf Angle "L" Galv-Krom Connector

Kindorf

  • $37.42 (Each)
  • $37.42 (Each)

  • $1,870.96 (Per 50)

  • $3,741.93 (Per 100)
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
B936
Manufacturer
Kindorf
Manufacturer's Part Number
B 936
Description
4 Hole Kindorf Angle "L" Galv-Krom Connector
Angle Plate Connector, Steel, Galvanized-Krom/Standard, 4-1/2 In Length, 3 In Width, 9/16 In Hole Size, 4 Holes, 40.38 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
785991758108 / 00785991758108
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.42 (Each)
Carton
$1,870.96 (Per 50)
Resources
Images
 
 
B936 - Small Image
 
B936 - Large Image
Specifications Sheets
 
 
B936 - Specification Sheet
Attachments
 
 
B936 - Specification Sheet
Other Links
 
 
B936 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
3 in
Length
4-1/2 in
Descriptions
Description
4 HOLE KINDORF ANGLE "L" GALV-KROM CONNECTOR
Product Type
Angle Plate Connector
Features
Connector Angle Plate, Length 4-1/2 Inches, Width 3 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
Short Description
Angle Plate Connector, Steel, Galvanized-Krom/Standard
Long Description
Angle Plate Connector, Steel, Galvanized-Krom/Standard, 4-1/2 in Length, 3 in Width, 9/16 in Hole Size, 4 Holes, 40.38 lb/100
extra long description
ABB B 936 ANGL PLT CONN LEN 4.5IN W
Additional Information
Hole Size
9/16 in
Number of Holes
4
for use with
Kind or F Channels
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 936
sub brand
Kindorf(R)
GTIN
00785991758108
UPC
785991758108
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings & Hardware
Packaging
Weight
40.38 lb/100
Weight per each
0.404
Carton
50
Uses, Certifications, and Standards
Application
Kindrof(R) Modular Metal Framing System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B936.
Jump To:

Cross Referenced

These items are similar to B936 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-143 Eaton B-Line 781011504632
B143 Eaton B-Line n/a
G-2038 Globe Pipe Hangers n/a
G2038 Globe Pipe Hangers n/a
73920 Haydon 1005009760
PS-719 Power-Strut 702316501379
B-936 Thomas & Betts 785991758108
B936 Thomas & Betts 00785991758108
N-219 Thomas & Betts 616013065433
N219 Thomas & Betts 00616013065433
P1380A Unistrut n/a

* All prices subject to change.

Begin Live Chat