B11240GLV - BLTD 3-1/4X1-5/8X240" GLV SLD CHNL

Cooper B-Line/Cable Tray

  • $1512.20 (Per 20 Feet)
  • $75.61 (Per Foot)

  • $1,512.20 (Per 20 Feet)

  • $7,560.98 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B11240GLV
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
B11-240GLV
Description
BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
CHNL, 3 1/4IN X 1 5/8IN , 12 Ga, 240IN , GLVD
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011200350 / 00781011200350
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$75.61 (Per Foot)
Carton
$1,512.20 (Per 20 Feet)
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
ASTM A653 Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 INCH
Thickness
12 GAUGE
Length
20 Foot
Height
3-1/4 INCH
Descriptions
Product Type
Solid Channel
Long Description
SOLID CHANNEL, METAL FRAMING, SINGLE TYPE; ASTM A653 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 20 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 3.05 POUND PER FOOT WEIGHT; 1 CHANNEL(S)
extra long description
METAL FRAMING, SINGLE TYPE; ASTM A653 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 20 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 3.05 POUND PER FOOT WEIGHT; 1 CHANNEL(S); 2.924 INCH AT 25000 PSI DEFLECTION; 0.9 SQUARE INCH CROSS SECTION AREA; 523 POUND AT 25000 PSI BEAM LOAD RATING; 910 POUND COLUMN LOAD RATING; B11 MODEL
Commodity Description
CHANNEL & STRUT
Description
DEEP CHANNEL STRUT
Additional Information
Cross Section Area
0.9 Square Inch
Number of Channels
1
Deflection
2.924 Inch at 25000 PSI
Beam Load Rating
523 Pound at 25000 PSI
Column Load Rating
910 Pound
Process
COLD FORMED
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
B11-240GLV
Model
B11
GTIN
00781011200350
UPC
781011200350
Taxonomies, Classifications, and Categories
Type
METAL FRAMING, SINGLE
Packaging
Weight
3.05 Pound per Foot
Weight per foot
3.05
Carton
20
Uses, Certifications, and Standards
Configuration
SOLID
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B11240GLV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of B11240GLV.

BLTD 3-1/4X1-5/8X240" GLV SLD CHNL
  • Our Part #: B11GALV20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B11-240GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($1,512.20) ·
B11GALV20 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,512.20

Per 20 Feet

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat