ATR,12X72ZN - BLTF 1/2X72" ZN PLT All Thread Rod

Eaton

  • $23.17 (Per 6 Feet)
  • $3.86 (Per Foot)

  • $23.17 (Per 6 Feet)

  • $386.10 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATR,12X72ZN
Manufacturer
Eaton
Manufacturer's Part Number
ATR, 1/2X72 ZN
Description
BLTF 1/2X72" ZN PLT All Thread Rod
Eaton B-Line Series All Threaded Rod, 72" H X 0.5" D, Steel, 1350 LBS Load, 13" Thread Length
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690434 / 00781011690434
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.86 (Per Foot)
Carton
$23.17 (Per 6 Feet)
Resources
Images
 
 
ATR,12X72ZN - Small Image
 
ATR,12X72ZN - Large Image
Attachments
 
 
ATR,12X72ZN - Specification Sheet
Other Links
 
 
ATR,12X72ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTF 1/2X72" ZN PLT ALL THREAD ROD
Product Type
All Threaded Rod, 1/2"-13 Thread, 72" Len, ZN PLTD
extra long description
B-LINE ATR, 1/2X72 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel, 1350 Lbs load, 13" thread length
Special Features
Length 72 In, Load Capacity 1350 Lb, Thread Series UNCR, Weight 3.2 Lb
Additional Information
dimensions
X X 72.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATR, 1/2X72 ZN
GTIN
00781011690434
UPC
781011690434
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
6
Packaging
Weight per foot
0.53
Carton
6
Uses, Certifications, and Standards
standard
Not Applicable
Application
Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structur
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat