886RTSCNK - Encl 8X8X6 N3R PNTD SC, NK

Eaton

  • $47.29 (Each)
  • $47.29 (Each)

In-Stock: 4 available locally (Stillwater, OK) ( change location)
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
886RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
886 RTSC NK
Description
Encl 8X8X6 N3R PNTD SC, NK
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051886108 / 00782051886108
Weight per unit
5.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.29 (Each)
Stock Availability
Stillwater
4 (Check another store)
Tulsa
21
All Stores
179
Resources
Attachments
 
 
886RTSCNK - Specification Sheet
Images
 
 
886RTSCNK - Small Image
 
886RTSCNK - Large Image
 
886RTSCNK - Large Image
Other Links
 
 
886RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8 in
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X8X6 N3R PNTD SC,NK
Extra Long Description
BLN 886 RTSC NK N3R SC ENC W/O KO 8
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height
Product Type
Enclosure
Short Description
Enclosure, Gray, 8.00 x 6.00 x 8.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
Additional Information
Dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Made In USA
yes
Mounting Type
Surface
Overall Height
8 in
Overall Width
6 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886RTSCNK
GTIN
00782051886108
UPC
782051886108
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
5.74
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
Nema Rating
3R
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat