8860HS - Wway 8X8X60 N1 QK Conn HC

Eaton

  • $235.02 (Each)
  • $235.02 (Each)

In-Stock: 1 available locally (El Paso, TX) (change location)
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
8860HS
Manufacturer
Eaton
Manufacturer's Part Number
8860HS
Description
Wway 8X8X60 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, HS Wireway, Thru Holes, 19 Top Knockouts, 19 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478174 / 00782051478174
Weight per unit
35.317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.02 (Each)
Stock Availability
El Paso
1 (Check another store)
All Stores
3
Resources
Images
 
 
8860HS - Small Image
 
8860HS - Large Image
Attachments
 
 
8860HS - Specification Sheet
Other Links
 
 
8860HS - Other
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
14 GAUGE STEEL
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
60.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X60 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 8X8X60
extra long description
B-LINE 8860 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Additional Information
dimensions
60.0000 IN X 8.0000 IN X 8.0000 IN
straight section length
60 In
Manufacturer Information
Manufacturers Part Number
8860HS
Brand
Eaton
GTIN
00782051478174
UPC
782051478174
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
35.317
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Sa
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater El Paso Area

Location Stock Available
El Paso
1 View Store

Distribution Centers

Location Stock Available
Lubbock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8860HS.
Jump To:

Similar Items

Similar items are close alternatives to 8860HS, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
  • Our Part #: F88G60
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F88G60
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($253.47) ·
F88G60 - Hoffman Enclosures, Inc.

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$253.47

Each

QTY:
Each
Add
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, HSNK Wireway, Thru...
  • Our Part #: 8860HSNK
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8860 HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($235.02) ·
8860HSNK - Cooper B-Line/Cable Tray

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$235.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8860HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8860 HS Eaton B-Line 782051478174
8860HS Eaton B-Line 00782051478174
5-88HWPKO E-Box 00806101012801
CWST860 Hammond Manufacturing 00623980262055
8860-GHC1 Milbank 00784572109605
HS885 Wiegmann 00786725611003
860HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat