884RTSCGVNK - Encl 8X8X4 Galv N3R SC W/O Ko

Eaton

  • $50.20 (Each)
  • $50.20 (Each)
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
884RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
884 RTSCGV NK
Description
Encl 8X8X4 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 8" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008456 / 00782051008456
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.20 (Each)
Resources
Images
 
 
884RTSCGVNK - Small Image
 
884RTSCGVNK - Large Image
Attachments
 
 
884RTSCGVNK - Specification Sheet
Other Links
 
 
884RTSCGVNK - Other
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
Gray
Dimensions and Weight
Size
8.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
extra long description
B-LINE 884 RTSCGV NK GLV N3R SC ENC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 8X8X4 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 8X8X4
Long Description
Eaton B-Line series Type 3/3R junction boxes, 8" height, 4" length, 8" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
4.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
884 RTSCGV NK
Brand
Eaton
GTIN
00782051008456
UPC
782051008456
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAvia
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 884RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 884RTSCGVNK, though they may not be 100% alike.

Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 ...
  • Our Part #: 884RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884RTSCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.93) ·
884RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 884RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884-RB Austin Electrical Enclosures 00707353022191
884 RTSCGV NK Eaton B-Line 00782051008456
884RTSCGVNK Eaton B-Line 00078205100849
884RB E-Box 00806101015024
884-SC3R-NK-NP Milbank 00784572155053
884RTSCG Unity Manufacturing 00761515353073
RSC080804G Wiegmann 00786725400324

* All prices subject to change.

Begin Live Chat