75A90V012 - Cbty 6", 90D, 12R VRT Os Barr

Eaton

  • $395.85 (Each)
  • $395.85 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
75A90V012
Manufacturer
Eaton
Manufacturer's Part Number
75A-90VO12
Description
Cbty 6", 90D, 12R VRT Os Barr
Eaton B-Line Series Imperial Cable Tray and Ladder Barrier, Barrier Strip For 90-Degree Vertical Outside Bend With 12" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011412180 / 00781011412180
Weight per unit
1.377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.85 (Each)
Stock Availability
Laredo
0
San Antonio RDC
0
All Stores
0
Resources
Attachments
 
 
75A90V012 - Specification Sheet
Images
 
 
75A90V012 - Small Image
 
75A90V012 - Large Image
Other Links
 
 
75A90V012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6", 90D, 12R VRT OS BARR
Extra Long Description
B-LINE 75A-90VO12 75A-90VO12 BARR S
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series imperial cable tray and ladder barrier, Barrier strip for 90-degree vertical outside bend with 12" radius
Product Type
75A-90VO12 Barr STRP
Additional Information
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
75A-90VO12
GTIN
00781011412180
UPC
781011412180
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
1.377
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat