6A36HT12 - Cbty 6X36, 12R Alu HZ Tee

Eaton

  • $2758.79 (Each)
  • $2,758.79 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A36HT12
Manufacturer
Eaton
Manufacturer's Part Number
6A-36-HT12
Description
Cbty 6X36, 12R Alu HZ Tee
Eaton B-Line Series Horizontal Tee, 6" H X 33" W X 36" L, Aluminum, 12" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011211615 / 00781011211615
Weight per unit
26.678 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,758.79 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
6A36HT12 - Other
Images
 
 
6A36HT12 - Small Image
 
6A36HT12 - Large Image
Attachments
 
 
6A36HT12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X36, 12R ALU HZ TEE
Extra Long Description
B-LINE 6A-36-HT12 6A-36-HT12 HRZ T
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series horizontal tee, 6" H x 33" W x 36" L, Aluminum, 12" radius
Product Type
6A-36-HT12 HRZ T
Additional Information
Dimensions
33.0000 IN X 36.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-36-HT12
GTIN
00781011211615
UPC
781011211615
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
HORIZONTAL TEE
Packaging
Weight per each
26.678
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
Standard
UL Classified,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat