6A24SR12 - Cbty 6" 24-12" Al STRT RDCR

Eaton

  • $427.71 (Each)
  • $427.71 (Each)
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
6A24SR12
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-SR12
Description
Cbty 6" 24-12" Al STRT RDCR
Eaton B-Line Series Straight Reducer, 6" H X 11.5" W X 24" L, Aluminum, 24" and 12" Tray " Widths
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011210229 / 00781011210229
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.71 (Each)
Resources
Other Links
 
 
6A24SR12 - Other
Images
 
 
6A24SR12 - Large Image
Attachments
 
 
6A24SR12 - Specification Sheet
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
6A-24-SR12 STR RDCR
extra long description
B-LINE 6A-24-SR12 6A-24-SR12 STR RD
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6" 24-12" AL STRT RDCR
Long Description
Eaton B-Line series straight reducer, 6" H x 11.5" W x 24" L, Aluminum, 24" and 12" Tray " Widths
Additional Information
dimensions
11.5000 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-24-SR12
GTIN
00781011210229
UPC
781011210229
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight reducer
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearGeneration - Renewable Energy - Solar
standard
UL Classified,CSA,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat