666SC - Encl 6X6X6 N1 PNTD SC

Eaton

  • $24.42 (Each)
  • $24.42 (Each)

In-Stock: 128 available at other locations ( find a store with stock)
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
666SC
Manufacturer
Eaton
Manufacturer's Part Number
666 SC
Description
Encl 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051221404 / 00782051221404
Weight per unit
3.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
128
Resources
Attachments
 
 
666SC - Specification Sheet
Other Links
 
 
666SC - Other
Images
 
 
666SC - Small Image
 
666SC - Large Image
 
666SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Description
ENCL 6X6X6 N1 PNTD SC
Extra Long Description
BLN 666 SC SC ENC W/ KO 6X6X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Additional Information
Cable Entry
Knockouts
Dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type
Nema 1
Finish/Coating
Painted
Ip Rating
IP30
Knockouts
Yes
Mounting Type
Wall Mount
Number Of Knockouts
9
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 SC
GTIN
00782051221404
UPC
782051221404
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
3.96
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
Nema Rating
1
Standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 666SC.
Jump To:

Similar Items

Similar items are close alternatives to 666SC, though they may not be 100% alike.

Cross Referenced

These items are similar to 666SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-666SBGK Austin Electrical Enclosures 00707353028544
666 SC Eaton B-Line 00782051221404
666SC Eaton B-Line 00078205122148
666SCPKO E-Box 00806101004639
CSKO666 Hammond Manufacturing 00623980360737
666-SC1 Milbank 00784572108189
ASE6X6X6 nVent-Thermal Management 00783510431402
666SC Unity Manufacturing 00761515221402
SC060606 Wiegmann 00786725312405
666SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat