6636HSNK - Wway 6X6X36 N1 QK Conn HC, NK

Eaton

  • $75.29 (Each)
  • $75.29 (Each)

In-Stock: 58 available at other locations ( find a store with stock)
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
6636HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 HSNK
Description
Wway 6X6X36 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479096 / 00782051479096
Weight per unit
14.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.29 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
58
Resources
Attachments
 
 
6636HSNK - Specification Sheet
Images
 
 
6636HSNK - Small Image
 
6636HSNK - Large Image
Other Links
 
 
6636HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
16 Gauge Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Length
36.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X36 N1 QK CONN HC,NK
Extra Long Description
BLN 6636 HSNK HINGE SCREW CVR WIREW
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X36
Additional Information
Dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Straight Section Length
36.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6636HSNK
GTIN
00782051479096
UPC
782051479096
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.3999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6636HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636HSNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6636HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6636 HSNK Eaton B-Line 00782051479096
6636HSNK Eaton B-Line 00078205147905
3-66HWP E-Box 00806101012153
6636-GHC1-NK Milbank 00784572107939
F66G36 nVent-Thermal Management 00783510523602
6636GNK Unity Manufacturing 00761515102725
HS663NK Wiegmann 00786725610150

* All prices subject to change.

Begin Live Chat